Nook Industries
NLU-1003
SUPERSEDED TO NOOK_NLU-1007, MTRL - 120435769
Item #102036337
-
No Air Shipping
- 12 fl oz
- Aerosol Spray
- Ball Screw Lubricant
| Container Type | Spray, Aerosol |
| ASTM Drop Point | N/A |
| NLGI No. | N/A - Spray |
| Anti-Wear/Extreme Pressure | N/A |
| Color Code | Clear |
| Base Oil | N/A |
| Container Size | 12 fl oz |
| Additives | N/A |
| Evaporation Percent | N/A |
| Flammability | flammable |
| Flash Point | N/A |
| Use For | Could Not Find |
| Color | Clear |
| Base Oil Viscosity @ 100 °F | N/A |
| Application | Ball Screw Lubricant |
| Weight | 1.0 LB |
-
No Air Shipping

