- 0.625" Bore
- Single
- Preloaded
- Fix Diameter
- Self Aligning Aluminum Housing Pillow Block
description
- PowerTrax™ self-aligning Pillow Blocks simplify mounting PowerTrax™ Linear Ball Bearings. They eliminate the need for costly mounting fabrications and precision bearing bores necessary for linear bearing installations.
features
- 0.5° of alignment freedom in all directions without sacrificing crucial center-line dimensions that affect linear bearing performance and life
- Centerline dimension is held to within 0.001 of an inch
- Supplied complete with sealed PowerTrax™ Linear Ball Bearings to provide precision, rigid linear motion
- The precision-machined, thick-walled, extruded Type 6061-T6 aluminum construction with no adjustment slots to rob rigidity and strength
| Flange Thickness | 9/32 in |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Body Width | 1 3/4 in |
| Bolt Size | M8 |
| Overall Length | 1.9375 in |
| Overall Width | 2 1/2 in |
| Corrosion Resistant | Optional |
| Dynamic Load Rating | N/A |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Bolt Hole Size | 3/16 in |
| Bore Dia. [Min] | 0.6247 in |
| Load Capacity | 255 lbs |
| Body Height | 1.438 in |
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Width At Base | 2 1/2 in |
| Length Bolt Center | 1.125 in |
| Shaft Dia. | 0.625 in |
| Bore Dia. [Max] | 5/8 in |
| Bore Type | Fixed Diameter |
| Overall Height | 1.625 in |
| Inch/Metric | Inch |
| Weight | 0.5 LB |

