- Shaft Support Block For 0.625 Inch Diameter Shaft With 1 Inch Base To Center Of Shaft
| Base Height | 5/16 in |
| Bolt Size | M10 |
| Length | 1.120 in |
| Support Block Material | Aluminum |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 1 7/8 in |
| Bolt Hole Size | 7/32 in |
| Base Length | 2 1/2 in |
| Shaft Dia. | 0.625 in |
| Base to Center Height of Shaft | 1 in |
| Height | 1 3/4 in |
| Flange Thickness | 5/16 in |
| Weight | 0.16 LB |

