- Shaft Support Block For 0.75 Inch Diameter Shaft With 1.25 Inch Base To Center Of Shaft
| Base Length | 2 3/4 in |
| Base to Center Height of Shaft | 1 1/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 2 in |
| Shaft Dia. | 0.75 in |
| Length | 1 1/4 in |
| Bolt Size | M10 |
| Flange Thickness | 5/16 in |
| Support Block Material | Aluminum |
| Height | 2 1/8 in |
| Base Height | 5/16 in |
| Bolt Hole Size | 7/32 in |
| Weight | 0.21 LB |

