- Shaft Support Block For 1.25 Inch Diameter Shaft With 1.75 Inch Base To Center Of Shaft
| Height | 3 in |
| Base Length | 4 in |
| Bolt Hole Size | 11/32 in |
| Bolt Size | 5/16 in |
| Length | 2 in |
| Base Height | 7/16 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Support Block Material | Aluminum |
| Base to Center Height of Shaft | 1 3/4 in |
| Flange Thickness | 7/16 in |
| Bolt Hole Spacing | 3 in |
| Weight | 0.8 LB |

