- Shaft Support Block For 1.5 Inch Diameter Shaft With 2 Inch Base To Center Of Shaft
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Height | 3 1/2 in |
| Base Length | 4 3/4 in |
| Shaft Dia. | 1.5 in |
| Length | 2 1/4 in |
| Bolt Hole Spacing | 3 1/2 in |
| Bolt Hole Size | 11/32 in |
| Bolt Size | 5/16 in |
| Base to Center Height of Shaft | 2 in |
| Base Height | 1/2 in |
| Support Block Material | Aluminum |
| Weight | 1.1 LB |

