- Shaft Support Block For 2 Inch Diameter Shaft With 2.5 Inch Base To Center Of Shaft
| Flange Thickness | 5/8 in |
| Base Length | 6 in |
| Shaft Dia. | 2 in |
| Bolt Size | 3/8 in |
| Base Height | 5/8 in |
| Bolt Hole Size | 13/32 in |
| Support Block Material | Aluminum |
| Height | 4 1/2 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Bolt Hole Spacing | 4 1/2 in |
| Inch/Metric | Inch |
| Length | 3 in |
| Weight | 1.9 LB |

