- Shaft Support Block For 0.25 Inch Diameter Shaft With 0.687 Inch Base To Center Of Shaft
| Base Length | 1 1/2 in |
| Support Block Material | Aluminum |
| Shaft Dia. | 0.25 in |
| Bolt Hole Size | 5/32 in |
| Base Height | 1/4 in |
| Flange Thickness | 0.25 in |
| Inch/Metric | Inch |
| Height | 1 1/16 in |
| Base to Center Height of Shaft | 0.687 in |
| Bolt Hole Spacing | 1 1/8 in |
| Length | 0.630 in |
| Bolt Size | M6 |
| Weight | 0.03 LB |

