- Shaft Support Block For 0.375 Inch Diameter Shaft With 0.75 Inch Base To Center Of Shaft
| Shaft Dia. | 0.375 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 5/32 in |
| Bolt Size | M6 |
| Base to Center Height of Shaft | 0.75 in |
| Bolt Hole Spacing | 1 1/4 in |
| Flange Thickness | 0.25 in |
| Base Length | 1 5/8 in |
| Support Block Material | Aluminum |
| Base Height | 1/4 in |
| Length | 3/4 in |
| Height | 1 3/16 in |
| Weight | 0.05 LB |

