- Shaft Support Block For 0.5 Inch Diameter Shaft With 1 Inch Base To Center Of Shaft
| Length | 0.870 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.5 in |
| Bolt Size | M8 |
| Base Length | 2 in |
| Base to Center Height of Shaft | 1 in |
| Bolt Hole Spacing | 1 1/2 in |
| Support Block Material | Aluminum |
| Flange Thickness | 1/4 in |
| Base Height | 1/4 in |
| Bolt Hole Size | 3/16 in |
| Height | 1 5/8 in |
| Weight | 0.14 LB |

