- Standard Pre-Drilled Shaft Support Rail For 0.625 Inch Diameter Shaft, 24 Inches Long
| Mounting Hole Size | 0.193 in |
| Shaft Dia. | 0.625 in |
| Height | 1.064 in |
| Mounting Holes Length Center to Center | 4 in |
| Length | 24 in |
| Mounting Bolt Size | 8-32 x 7/8 |
| Base to Center Height of Shaft | 1 1/8 in |
| Rail Support Style | Standard Pre-Drilled |
| Mounting Distance End of Shaft to Hole | 2 in |
| Mounting Holes Width Center to Center | 1.125 in |
| Bolt Size | #8 |
| Bolt Hole Size | 0.193 in |
| Base Width | 1 5/8 in |
| Base Height | 1/4 in |
| Weight | 1.4 LB |

