- Standard Pre-Drilled Shaft Support Rail For 0.75 Inch Diameter Shaft, 24 Inches Long
| Mounting Hole Size | 0.221 in |
| Screw Size | 10-32 |
| Mounting Distance End of Shaft to Hole | 3 in |
| Mounting Holes Length Center to Center | 6 in |
| Mounting Holes Width Center to Center | 1.25 in |
| Bolt Hole Size | 0.221 in |
| Base Height | 1/4 in |
| Base Width | 1 3/4 in |
| Bolt Size | 10-32 x 7/8 |
| Length | 24 in |
| Base to Center Height of Shaft | 1.5 in |
| Rail Support Style | Standard Pre-Drilled |
| Shaft Dia. | 0.75 in |
| Mounting Bolt Size | 10-32 x 7/8 |
| Height | 1.126 in |
| Weight | 1.8 LB |

