- Standard Blank Shaft Support Rail For 1.25 Inch Diameter Shaft, 24 Inches Long
| Rail Support Style | Standard Blank |
| Bolt Hole Size | N/A |
| Bolt Size | N/A |
| Mounting Hole Size | N/A |
| Base Width | 2 1/2 in |
| Mounting Holes Width Center to Center | N/A |
| Shaft Dia. | 1.25 in |
| Height | 1.564 in |
| Mounting Holes Length Center to Center | N/A |
| Mounting Bolt Size | N/A |
| Base to Center Height of Shaft | 2 1/8 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Length | 24 in |
| Base Height | 5/16 in |
| Weight | 4.2 LB |

