- Standard Pre-Drilled Shaft Support Rail For 1.25 Inch Diameter Shaft, 24 Inches Long
| Mounting Bolt Size | 5/16-18 x 1 3/4 |
| Mounting Hole Size | 0.343 in |
| Mounting Holes Width Center to Center | 1.875 in |
| Bolt Hole Size | 0.343 in |
| Bolt Size | 5/16 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Mounting Holes Length Center to Center | 6 in |
| Base to Center Height of Shaft | 2.125 in |
| Base Height | 5/16 in |
| Base Width | 2 1/2 in |
| Rail Support Style | Standard Pre-Drilled |
| Shaft Dia. | 1.25 in |
| Length | 24 in |
| Height | 1.564 in |
| Weight | 4.0 LB |

