- Standard Blank Shaft Support Rail For 1.5 Inch Diameter Shaft, 36 Inches Long
| Mounting Bolt Size | N/A |
| Height | 1.876 in |
| Base Width | 3 in |
| Base Height | 3/8 in |
| Bolt Size | N/A |
| Mounting Holes Width Center to Center | N/A |
| Base to Center Height of Shaft | 2 1/2 in |
| Rail Support Style | Standard Blank |
| Length | 36 in |
| Mounting Holes Length Center to Center | N/A |
| Mounting Hole Size | N/A |
| Shaft Dia. | 1.5 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Bolt Hole Size | N/A |
| Weight | 7.8 LB |

