- Standard Pre-Drilled Shaft Support Rail For 1.5 Inch Diameter Shaft, 36 Inches Long
| Mounting Bolt Size | 3/8-16 x 2 |
| Base Height | 3/8 in |
| Base Width | 3 in |
| Length | 36 in |
| Bolt Size | 5/16 in |
| Rail Support Style | Standard Pre-Drilled |
| Shaft Dia. | 1.5 in |
| Height | 1.876 in |
| Mounting Holes Length Center to Center | 8 in |
| Mounting Hole Size | 0.406 in |
| Mounting Distance End of Shaft to Hole | 4 in |
| Bolt Hole Size | 0.343 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Mounting Holes Width Center to Center | 2.25 in |
| Weight | 7.2 LB |

