- Standard Blank Shaft Support Rail For 2 Inch Diameter Shaft, 24 Inches Long
| Bolt Size | N/A |
| Base to Center Height of Shaft | 3.25 in |
| Mounting Bolt Size | N/A |
| Mounting Holes Length Center to Center | N/A |
| Length | 24 in |
| Mounting Hole Size | N/A |
| Bolt Hole Size | N/A |
| Base Height | 1/2 in |
| Rail Support Style | Standard Blank |
| Mounting Holes Width Center to Center | N/A |
| Base Width | 3 3/4 in |
| Shaft Dia. | 2 in |
| Height | 2.376 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Weight | 8.4 LB |

