- Standard Pre-Drilled Shaft Support Rail For 2 Inch Diameter Shaft, 24 Inches Long
| Length | 24 in |
| Bolt Size | 3/8 in |
| Rail Support Style | Standard Pre-Drilled |
| Shaft Dia. | 2 in |
| Mounting Holes Width Center to Center | 2.75 in |
| Mounting Holes Length Center to Center | 8 in |
| Bolt Hole Size | 0.406 in |
| Mounting Hole Size | 0.531 in |
| Base to Center Height of Shaft | 3.25 in |
| Mounting Bolt Size | 1/2-13 x 2 1/2 |
| Base Height | 1/2 in |
| Mounting Distance End of Shaft to Hole | 4 in |
| Height | 2.376 in |
| Base Width | 3 3/4 in |
| Weight | 8.0 LB |

