- Standard Blank Shaft Support Rail For 0.5 Inch Diameter Shaft, 36 Inches Long
| Base Width | 1 1/2 in |
| Height | 0.939 in |
| Length | 36 in |
| Mounting Holes Length Center to Center | N/A |
| Mounting Holes Width Center to Center | N/A |
| Bolt Size | N/A |
| Mounting Bolt Size | N/A |
| Bolt Hole Size | N/A |
| Rail Support Style | Standard Blank |
| Mounting Hole Size | N/A |
| Base Height | 3/16 in |
| Shaft Dia. | 0.5 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Base to Center Height of Shaft | 1 1/8 in |
| Weight | 1.8 LB |

