- Standard Pre-Drilled Shaft Support Rail For 0.5 Inch Diameter Shaft, 24 Inches Long
| Rail Support Style | Standard Pre-Drilled |
| Length | 24 in |
| Bolt Hole Size | 0.169 in |
| Mounting Holes Length Center to Center | 4 in |
| Mounting Distance End of Shaft to Hole | 2 in |
| Mounting Bolt Size | 6-32 x 7/8 |
| Mounting Hole Size | 0.169 in |
| Mounting Holes Width Center to Center | 1 in |
| Height | 0.939 in |
| Base to Center Height of Shaft | 1.125 in |
| Base Height | 3/16 in |
| Bolt Size | #6 |
| Shaft Dia. | 0.5 in |
| Base Width | 1 1/2 in |
| Weight | 1.0 LB |

