- 1.000" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Mounting Hole Size | N/A |
| Seals | None |
| Retaining Ring Groove Width | 0.068 in |
| Shaft Dia. | 1 in |
| Recommended Shafting Class | L |
| Corrosion Resistant | Yes |
| Length | 2 1/4 in |
| Length Thru Mounting Hole | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between Retaining Rings | 1.625 in |
| Self Aligning | No |
| Material | 440C Stainless Steel |
| Accuracy Class | Precision |
| Center to Shaft | N/A |
| Trunion Type | N/A |
| Style of Bearing | Open |
| Slot Opening - Width | 0.563 in |
| Distance Between O-Rings | N/A |
| O.D. | 1.5625 in |
| Dynamic Load Rating | 270 lbf |
| Inch/Metric | Inch |
| Preload | Yes |
| Slot Opening - Angle | 60 ° |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Weight | 0.49 LB |

