- 1.500" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Center to Shaft | N/A |
| Trunion Type | N/A |
| Length Thru Mounting Hole | N/A |
| O.D. | 2.375 in |
| Accuracy Class | Precision |
| Preload | Yes |
| Seal Material | Buna-N |
| Recommended Shafting Class | L |
| Distance Between O-Rings | N/A |
| Self Aligning | No |
| Style of Bearing | Open |
| Slot Opening - Angle | 50 ° |
| Retaining Ring Groove Width | 0.086 in |
| Seals | Both Ends |
| Shaft Dia. | 1.5 in |
| Length | 3.438 in |
| Distance Between Retaining Rings | 2.25 in |
| Slot Opening - Width | 0.75 in |
| Type of Bearing | Ball |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 3e-037 lbf |
| Corrosion Resistant | No |
| Dynamic Load Rating | 750 lbf |
| Material | Hardened Chrome Steel Black Oxide |
| Mounting Hole Size | N/A |
| Weight | 1.62 LB |

