- .625" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Corrosion Resistant | Yes |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 1 in |
| Self Aligning | No |
| Style of Bearing | Open |
| Retaining Ring Groove Width | 0.056 in |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Length | 1 11/16 in |
| Slot Opening - Angle | 60 ° |
| Recommended Shafting Class | L |
| Material | 440C Stainless Steel |
| Slot Opening - Width | 0.375 in |
| Seals | Both Ends |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Shaft Dia. | 0.625 in |
| Center to Shaft | N/A |
| O.D. | 1.125 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Type of Bearing | Ball |
| Mounting Hole Size | N/A |
| Dynamic Load Rating | 126 lbf |
| Seal Material | Buna-N |
| Weight | 0.24 LB |

