- .750" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Length Thru Mounting Hole | N/A |
| Slot Opening - Width | 0.406 in |
| Self Aligning | No |
| Preload | Yes |
| Dynamic Load Rating | 143 lbf |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Corrosion Resistant | Yes |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.056 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Shaft Dia. | 0.75 in |
| Length | 1 7/8 in |
| Slot Opening - Angle | 60 ° |
| Seals | Both Ends |
| Style of Bearing | Open |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 1.062 in |
| O.D. | 1.25 in |
| Trunion Type | N/A |
| Material | 440C Stainless Steel |
| Accuracy Class | Precision |
| Seal Material | Buna-N |
| Weight | 0.29 LB |

