There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3000-0660 Right Hand Adjustable Preload Ball Nut With Integral Flange and Wipers
description
PowerTRAC™ standard rolled thread ball screws are convenient, efficient devices for converting rotary motion to linear motion.High efficiency is achieved through the use of bearing balls added between the nut and screw to eliminate sliding friction. Life of the assembly is determined by predictable fatigue cycles, not unpredictable frictional wear.
features
Material: PowerTrac™ ball nuts are made of carburized steel with ball tracs heat-treated to Rc 58-60. Ball nuts are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for applications in c
EFFICIENCY The low coefficient of friction of the rolling elements of the PowerTrac™ ball nut results in an operating efficiency of 90%.
Backlash the axial movement between a new PowerTrac™ SBN Ball Nut and Ball Screw ranges from .003 to .015" depending on size of bearing ball
SELECTIVE FIT Single SBN ball nuts can be custom fitted with selected bearing balls to minimize backlash to within .003".
PRELOAD Preload is the internal load introduced between two ball nuts that eliminates axial and radial movement. This provides zero backlash for accurate repeatability. Preloaded ball nuts offer increased system stiffness. PowerTrac™ has a varie
SURFACE COATINGS PowerTrac™ ball nuts have a protective black oxide finish.
WIPER KITS It is recommended that PowerTrac™ brush or felt wipers be used with SBN Ball Nuts to prevent foreign materials from entering ball nuts. PowerTrac™ recommends bellows boots or metal covers for environments where abrasive particles or met
Thread Hand
Right Hand
Total No. of Balls
354
Precision Level
Standard
Preload
Adjustable
Radius Over Return Tubes
3.059 in
Dynamic Load Rating
44316 lbf
Distance Across Return Tubes
3.349 in
No. of Balls
177
Material
4150 HT Steel
Thread Starts
Single
Ball Circle Dia.
3 in
Length
18.549 in
Pounds of Preload
12400 lb/in
Static Load Rating [Max]
271733 lbf
External Thread Size
Integral Flange
Torque to Raise 1 Pound
0.117 lb/in
Outside Dia.
4.75 in
Ball Dia.
1/2 in
No. of Circuits
Triple - External Returns
Thread Lead
0.66 in
Weight
67.5 LB
We're here for you
with Service Centers across the country - We have your back