- 0375-0125 Right Hand Standard Ball Nut With .664-32 NF-3 External Thread.
description
- PowerTRAC™ standard ball nuts are manufactured to match PowerTRAC™ ball screws. High efficiency is achieved through the use of recirculating bearing balls added between the nut and screw to eliminate sliding friction.Life of the assembly is determined by predictable fatigue cycles, not unpredictable frictional wear.
features
- EFFICIENCY The low coefficient of friction of the rolling elements of the PowerTrac™ ball nut results in an operating efficiency of 90%.
- Backlash the axial movement between a new PowerTrac™ SBN ball nut and ball screw ranges from .003 to .015" depending on size of bearing ball
- SELECTIVE FIT Single SBN ball nuts can be custom fitted with selected bearing balls to minimize backlash to within .003".
- Material: PowerTrac™ ball nuts are made of carburized steel with ball tracs heat-treated to Rc 58-60. Ball nuts are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for applications in c
- PRELOAD Preload is the internal load introduced between two ball nuts that eliminates axial and radial movement. This provides zero backlash for accurate repeatability. Preloaded ball nuts offer increased system stiffness. PowerTrac™ has a varie
- SURFACE COATINGS PowerTrac™ ball nuts have a protective black oxide finish.
- WIPER KITS It is recommended that PowerTrac™ brush or felt wipers be used with SBN ball nuts to prevent foreign materials from entering. PowerTrac™ recommends bellows boots or metal covers for environments where abrasive particles or metal chips a
caution
- Ball screw may require additional straightening after machining. Ball screw systems will backdrive, a brake will be required to hold the load.
| Dynamic Load Rating | 24 lbf |
| Static Load Rating [Max] | 255 lbf |
| Radius Over Return Tubes | 0.46 in |
| Thread Starts | Single |
| Pounds of Preload | N/A |
| Distance Across Return Tubes | 0.471 in |
| External Thread Size | .664-32 NF-3 |
| Length | 1 in |
| Torque to Raise 1 Pound | 0.022 lb/in |
| External Thread Length | 0.25 in |
| Precision Level | Standard |
| No. of Circuits | Single - External Returns |
| Material | Stainless Steel |
| Total No. of Balls | 62 |
| Outside Dia. | 0.75 in |
| Ball Circle Dia. | 0.375 in |
| Thread Lead | 1/8 in |
| Thread Hand | Right Hand |
| Preload | No |
| Ball Dia. | 1/16 in |
| No. of Balls | 62 |
| Weight | 0.13 LB |

