- 1150-0200 Left Hand Adjustable Preloaded Ball Nut With 1-5/8-20 UN-2 External Thread
description
- PowerTRAC™ standard rolled thread ball screws are convenient, efficient devices for converting rotary motion to linear motion.High efficiency is achieved through the use of bearing balls added between the nut and screw to eliminate sliding friction. Life of the assembly is determined by predictable fatigue cycles, not unpredictable frictional wear.
features
- Material: PowerTrac™ ball nuts are made of carburized steel with ball tracs heat-treated to Rc 58-60. Ball nuts are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for applications in c
- EFFICIENCY The low coefficient of friction of the rolling elements of the PowerTrac™ ball nut results in an operating efficiency of 90%.
- Backlash the axial movement between a new PowerTrac™ SBN Ball Nut and Ball Screw ranges from .003 to .015" depending on size of bearing ball
- SELECTIVE FIT Single SBN ball nuts can be custom fitted with selected bearing balls to minimize backlash to within .003".
- PRELOAD Preload is the internal load introduced between two ball nuts that eliminates axial and radial movement. This provides zero backlash for accurate repeatability. Preloaded ball nuts offer increased system stiffness. PowerTrac™ has a varie
- SURFACE COATINGS PowerTrac™ ball nuts have a protective black oxide finish.
- WIPER KITS It is recommended that PowerTrac™ brush or felt wipers be used with SBN Ball Nuts to prevent foreign materials from entering ball nuts. PowerTrac™ recommends bellows boots or metal covers for environments where abrasive particles or met
| Thread Hand | Left Hand |
| Precision Level | Standard |
| Thread Starts | Single |
| Ball Circle Dia. | 1.15 in |
| Length | 3.704 in |
| Material | 4150 HT Steel |
| External Thread Size | 1-5/8-20 UN-2 |
| Distance Across Return Tubes | 1.165 in |
| Preload | Adjustable |
| Pounds of Preload | 240 lb/in |
| Static Load Rating [Max] | 13090 lbf |
| Thread Lead | 0.2 in |
| Total No. of Balls | 224 |
| Torque to Raise 1 Pound | 0.035 lb/in |
| No. of Balls | 112 |
| External Thread Length | 0.475 in |
| Dynamic Load Rating | 1185 lbf |
| Radius Over Return Tubes | 1.107 in |
| Outside Dia. | 1.687 in |
| No. of Circuits | Double - External Returns |
| Ball Dia. | 1/8 in |
| Weight | 1.34 LB |

