- 0631-0500 Right Hand Adjustable Preloaded Ball Nut With 15/16-16 UN-2A External Thread
description
- PowerTRAC™ standard rolled thread ball screws are convenient, efficient devices for converting rotary motion to linear motion.High efficiency is achieved through the use of bearing balls added between the nut and screw to eliminate sliding friction. Life of the assembly is determined by predictable fatigue cycles, not unpredictable frictional wear.
features
- Material: PowerTrac™ ball nuts are made of carburized steel with ball tracs heat-treated to Rc 58-60. Ball nuts are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for applications in c
- EFFICIENCY The low coefficient of friction of the rolling elements of the PowerTrac™ ball nut results in an operating efficiency of 90%.
- Backlash the axial movement between a new PowerTrac™ SBN Ball Nut and Ball Screw ranges from .003 to .015" depending on size of bearing ball
- SELECTIVE FIT Single SBN ball nuts can be custom fitted with selected bearing balls to minimize backlash to within .003".
- PRELOAD Preload is the internal load introduced between two ball nuts that eliminates axial and radial movement. This provides zero backlash for accurate repeatability. Preloaded ball nuts offer increased system stiffness. PowerTrac™ has a varie
- SURFACE COATINGS PowerTrac™ ball nuts have a protective black oxide finish.
- WIPER KITS It is recommended that PowerTrac™ brush or felt wipers be used with SBN Ball Nuts to prevent foreign materials from entering ball nuts. PowerTrac™ recommends bellows boots or metal covers for environments where abrasive particles or met
| Distance Across Return Tubes | 0.76 in |
| Preload | Adjustable |
| No. of Circuits | Double - External Returns |
| No. of Balls | 52 |
| Torque to Raise 1 Pound | 0.088 lb/in |
| Static Load Rating [Max] | 5565 lbf |
| Radius Over Return Tubes | 0.796 in |
| Outside Dia. | 1.2 in |
| Precision Level | Standard |
| Dynamic Load Rating | 960 lbf |
| Ball Circle Dia. | 0.631 in |
| Ball Dia. | 1/8 in |
| Thread Starts | Double |
| Thread Lead | 1/2 in |
| Total No. of Balls | 104 |
| External Thread Length | 0.5 in |
| Length | 3.460 in |
| Material | Alloy Steel |
| Pounds of Preload | 170 lb/in |
| Thread Hand | Right Hand |
| External Thread Size | 15/16-16 UN-2A |
| Weight | 0.65 LB |

