- 6.000" Nominal Diameter
- .500" Ball Diameter
- Standard Outer Race w/ 8 Active Circuits
| Outside Dia. [Max] | 8.625 in |
| Overall Length | 7.5 in |
| No. of Balls | 224 |
| Dynamic Load Rating | 214700 lbf |
| Ball Dia. | 1/2 in |
| Static Load Rating [Max] | 584000 lbf |
| Spline O.D. | 6 in |
| Outside Dia. [Min] | 8.624 in |
| No. of Grooves | 8 |
| Body Length | 5.995 in |
| No. of Circuits | Eight |
| Return Guide Type | Standard Return Guide |
| Weight | 51.0 LB |

