- 1.000" Nominal Diameter
- .187" Ball Diameter
- Standard Outer Race w/ 3 Active Circuits
| No. of Grooves | 3 |
| Overall Length | 2.598 in |
| Ball Dia. | 3/16 in |
| No. of Circuits | Three |
| Spline O.D. | 1 in |
| Outside Dia. [Min] | 1.905 in |
| Return Guide Type | Standard Return Guide |
| No. of Balls | 78 |
| Dynamic Load Rating | 1300 lbf |
| Body Length | 2.068 in |
| Static Load Rating [Max] | 3900 lbf |
| Outside Dia. [Max] | 1.906 in |
| Weight | 1.21 LB |

