- .625" Nominal Diameter
- .187" Ball Diameter
- Standard Outer Race w/ 6 Active Circuits
| Spline O.D. | 5/8 in |
| Body Length | 1.505 in |
| Return Guide Type | Standard Return Guide |
| No. of Grooves | 6 |
| Ball Dia. | 3/16 in |
| No. of Balls | 120 |
| Dynamic Load Rating | 1170 lbf |
| Outside Dia. [Max] | 1.531 in |
| Static Load Rating [Max] | 3540 lbf |
| Overall Length | 2.125 in |
| No. of Circuits | Six |
| Outside Dia. [Min] | 1.53 in |
| Weight | 0.84 LB |

