- 1.000" Nominal Diameter
- .187" Ball Diameter
- Standard Outer Race w/ 6 Active Circuits
| Ball Dia. | 3/16 in |
| Outside Dia. [Min] | 1.905 in |
| No. of Circuits | Six |
| Body Length | 2.068 in |
| Return Guide Type | Standard Return Guide |
| Dynamic Load Rating | 2600 lbf |
| No. of Grooves | 6 |
| Overall Length | 2.598 in |
| Outside Dia. [Max] | 1.906 in |
| Spline O.D. | 1 in |
| Static Load Rating [Max] | 7800 lbf |
| No. of Balls | 156 |
| Weight | 1.26 LB |

