- 4.062" Dia
- 6 Grooves
- 12' Long
- Steel Inner Race
| Root Diameter | 3.66 in |
| Outside Dia. | 4.062 in |
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Length | 12 ft |
| Weight | 540.0 LB |
| Root Diameter | 3.66 in |
| Outside Dia. | 4.062 in |
| Material | Alloy Steel |
| No. of Grooves | 6 |
| Length | 12 ft |
| Weight | 540.0 LB |