- 6" Dia
- 8 Grooves
- 6' Long
- Steel Inner Race
| Root Diameter | 5.47 in |
| Material | Alloy Steel |
| No. of Grooves | 8 |
| Outside Dia. | 6 in |
| Length | 6 ft |
| Weight | 522.0 LB |
| Root Diameter | 5.47 in |
| Material | Alloy Steel |
| No. of Grooves | 8 |
| Outside Dia. | 6 in |
| Length | 6 ft |
| Weight | 522.0 LB |