- 3/8" Dia
- 3 Grooves
- 2' Long
- Steel Inner Race
| Material | Alloy Steel |
| Outside Dia. | 0.375 in |
| Length | 2 ft |
| Root Diameter | 0.2 in |
| No. of Grooves | 3 |
| Weight | 0.5 LB |
| Material | Alloy Steel |
| Outside Dia. | 0.375 in |
| Length | 2 ft |
| Root Diameter | 0.2 in |
| No. of Grooves | 3 |
| Weight | 0.5 LB |