Skip to content Skip to navigation menu
Nook IndustriesSRT9996_CUT TO LENGTH 63" ONLY

SRT9996_CUT TO LENGTH 63" ONLY

PowerTrac™ Standard Rolled Thread Ball Screw
Item #102605563
  • 1.500" Ball Circle Diameter
  • 0.500" Lead
  • 12' Long
  • Single Start
  • Right Hand
  • Standard Rolled Thread Ball Screw
+ Show More + Show Less
Nook IndustriesSRT9996_CUT TO LENGTH 63" ONLY
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.500" Ball Circle Diameter
  • 0.500" Lead
  • 12' Long
  • Single Start
  • Right Hand

description

  • PowerTRAC™ standard rolled thread ball screws are convenient, efficient devices for converting rotary motion to linear motion.High efficiency is achieved through the use of bearing balls added between the nut and screw to eliminate sliding friction. Life of the assembly is determined by predictable fatigue cycles, not unpredictable frictional wear.

features

  • Material: PowerTrac™ Ball Screws are made of high quality alloy steel, induction hardened to RC 56-60. PowerTrac™ Ball Screws are given a protective black oxide finish. Selected sizes are available in heat-treated stainless steel (RC 40-45) for app
  • LEAD ACCURACY PowerTrac™ Rolled Ball Screws will not deviate from nominal lead by more than 0.004 in/ft on screws through 2 1/2" diameter and 0.008 in/ft on screws 3" and over.
  • STRAIGHTNESS PowerTrac™ SRT Ball Screws are straight within 0.010 ih/ft when shipped from the factory, and do not exceed 0.030" in any 6' section. PowerTrac™ Ball Screws may require additional straightening after matching due to inherent stresse
  • GOTHIC ARCH PowerTrac™ Ball Screws feature the gothic arch design that ensures component compatibility and long life.
  • LIFE PowerTrac™ Ball Screws, like other antifriction bearings, have predictable life, based on material fatigue, if properly maintained.
  • EFFICIENCY The low coefficient of friction of the rolling elements of the Ball Screw results in an operating efficiency of 90%.
  • Backlash: the axial movement between a new Ball Nut and Screw ranges from .003 to .015
  • SURFACE COATINGS PowerTrac™ Ball Screws have a protective black oxide finish.
  • Backdriving because of their high efficiency, PowerTrac™ Ball Screw Systems will backdrive, thus requiring a brake to hold the load
Ball Circle Dia. 1.5 in
Thread Starts Single
Thread Hand Right Hand
Thread Lead 1/2 in
Length 12 ft
Precision Level Standard Rolled
Material 4150 HT Steel
Root Diameter 1.174 in
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison