- 3/4"-6 Rolled Thread Twin Lead Acme Screw W/36" Right Hand & 36" Left Hand Thread
features
- Burnished thread surfaces reduce friction and wear
- Prevents wedging when radial loads are applied
- Reduced friction produces longer life
- Reduce horsepower consumption from efficient, higher lead screws
- Backdriving characteristics which may be used to convert axial thrust to rotary torque
- Higher linear travel rates
- Alloy steel provides superior surface finish and strength
| Threads per Inch | 6 |
| Lead | 0.166 in |
| Outside Dia. | 0.75 in |
| Root Diameter | 0.537 in |
| Effective Threads per Inch | 6 |
| Thread Form | Centralizing |
| Thread Hand | Right and Left |
| Thread Starts | 1 |
| Pitch | 0.166 in |
| Length | 72 in |
| Material | Stainless Steel |
| Weight | 7.02 LB |

