- 1" Bore
- Double, Preloaded, Fix Diameter, Self Aligning Aluminum Housing Pillow Block
description
- PowerTrax™ self-aligning Pillow Blocks simplify mounting PowerTrax™ Linear Ball Bearings. They eliminate the need for costly mounting fabrications and precision bearing bores necessary for linear bearing installations.
features
- 0.5° of alignment freedom in all directions without sacrificing crucial center-line dimensions that affect linear bearing performance and life
- Centerline dimension is held to within 0.001 of an inch
- Supplied complete with sealed PowerTrax™ Linear Ball Bearings to provide precision, rigid linear motion
- The precision-machined, thick-walled, extruded Type 6061-T6 aluminum construction with no adjustment slots to rob rigidity and strength
| Dynamic Load Rating | N/A |
| Body Height | 1.938 in |
| Bore Dia. [Min] | 0.9997 in |
| Length Bolt Center | 4.5 in |
| Shaft Dia. | 1 in |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 7/32 in |
| Bolt Size | M10 |
| Bore Dia. [Max] | 1 in |
| Flange Thickness | 3/8 in |
| Self Aligning | Yes |
| Pillow Block Material | Aluminum |
| Overall Length | 6 in |
| Corrosion Resistant | Optional |
| Width At Base | 3 1/4 in |
| Overall Width | 3 1/4 in |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Inch/Metric | Inch |
| Preload | Yes |
| Recommended Shafting Class | L |
| Body Width | 2 3/8 in |
| Type of Bearing | Ball (Closed) |
| Overall Height | 2.1875 in |
| Load Capacity | 1100 lbs |
| Weight | 2.4 LB |

