- 0.631 Inch Ball Circle Diameter, 0.2 Inch Thread Lead, 0.105 Inch Wide, Brush Type Wiper Kit
| Thread Lead | 0.2 in |
| Type | Brush |
| Outside Dia. | 0.961 in |
| Ball Circle Dia. | 0.631 in |
| Weight | 0.15 LB |
| Thread Lead | 0.2 in |
| Type | Brush |
| Outside Dia. | 0.961 in |
| Ball Circle Dia. | 0.631 in |
| Weight | 0.15 LB |