- 0.875 Inch Ball Circle Diameter, 0.2 Inch Thread Lead, 0.280 Inch Wide, Brush Type Wiper Kit
| Retainer Installation Gap | 0.137 in |
| Type | Brush |
| Thread Lead | 0.2 in |
| Retainer Outside Dimension | 1.322 in |
| Outside Dia. | 1.12 in |
| Ball Circle Dia. | 0.875 in |
| Weight | 0.15 LB |

