- 1 Inch Ball Circle Diameter, 0.25 Inch Thread Lead, 0.105 Inch Wide, Brush Type Wiper Kit
| Outside Dia. | 1.363 in |
| Type | Brush |
| Thread Lead | 1/4 in |
| Ball Circle Dia. | 1 in |
| Weight | 0.2 LB |
| Outside Dia. | 1.363 in |
| Type | Brush |
| Thread Lead | 1/4 in |
| Ball Circle Dia. | 1 in |
| Weight | 0.2 LB |