- 1.15 Inch Ball Circle Diameter, 0.2 Inch Thread Lead, 0.105 Inch Wide, Brush Type Wiper Kit
| Retainer Outside Dimension | 1.76 in |
| Outside Dia. | 1.52 in |
| Thread Lead | 0.2 in |
| Ball Circle Dia. | 1.15 in |
| Type | Brush |
| Retainer Installation Gap | 0.137 in |
| Weight | 0.2 LB |

