- 1.171 Inch Ball Circle Diameter, 0.413 Inch Thread Lead, 0.15 Inch Wide, Brush Type Wiper Kit
| Outside Dia. | 1.645 in |
| Type | Brush |
| Thread Lead | 0.413 in |
| Ball Circle Dia. | 1.171 in |
| Weight | 0.2 LB |
| Outside Dia. | 1.645 in |
| Type | Brush |
| Thread Lead | 0.413 in |
| Ball Circle Dia. | 1.171 in |
| Weight | 0.2 LB |