- 1.5 Inch Ball Circle Diameter, 0.473 Inch Thread Lead, 0.15 Inch Wide, Brush Type Wiper Kit
| Retainer Installation Gap | 0.182 in |
| Ball Circle Dia. | 1.5 in |
| Retainer Outside Dimension | 2.692 in |
| Outside Dia. | 2.02 in |
| Thread Lead | 0.473 in |
| Type | Brush |
| Weight | 0.2 LB |

