- 1.5 Inch Ball Circle Diameter, 1 Inch Thread Lead, 0.15 Inch Wide, Brush Type Wiper Kit
| Ball Circle Dia. | 1.5 in |
| Type | Brush |
| Outside Dia. | 2.18 in |
| Thread Lead | 1 in |
| Weight | 0.2 LB |
| Ball Circle Dia. | 1.5 in |
| Type | Brush |
| Outside Dia. | 2.18 in |
| Thread Lead | 1 in |
| Weight | 0.2 LB |