- 3 Inch Ball Circle Diameter, 0.66 Inch Thread Lead, 0.188 Inch Wide, Brush Type Wiper Kit
| Ball Circle Dia. | 3 in |
| Type | Brush |
| Thread Lead | 0.66 in |
| Outside Dia. | 3.76 in |
| Weight | 0.25 LB |
| Ball Circle Dia. | 3 in |
| Type | Brush |
| Thread Lead | 0.66 in |
| Outside Dia. | 3.76 in |
| Weight | 0.25 LB |