- 4 Inch Ball Circle Diameter, 1 Inch Thread Lead, 0.19 Inch Wide, Brush Type Wiper Kit
| Type | Brush |
| Thread Lead | 1 in |
| Outside Dia. | 4.775 in |
| Ball Circle Dia. | 4 in |
| Weight | 0.25 LB |
| Type | Brush |
| Thread Lead | 1 in |
| Outside Dia. | 4.775 in |
| Ball Circle Dia. | 4 in |
| Weight | 0.25 LB |