- 2.5 Inch Ball Circle Diameter, 0.25 Inch Thread Lead, 0.105 Inch Wide, Brush Type Wiper Kit
| Ball Circle Dia. | 2.5 in |
| Thread Lead | 1/4 in |
| Type | Brush |
| Outside Dia. | 2.895 in |
| Weight | 0.25 LB |
| Ball Circle Dia. | 2.5 in |
| Thread Lead | 1/4 in |
| Type | Brush |
| Outside Dia. | 2.895 in |
| Weight | 0.25 LB |