- 0.75 Inch Ball Circle Diameter, 0.2 Inch Thread Lead, 0.105 Inch Wide, Brush Type Wiper Kit
| Outside Dia. | 1.105 in |
| Ball Circle Dia. | 0.75 in |
| Thread Lead | 0.2 in |
| Type | Brush |
| Weight | 0.15 LB |
| Outside Dia. | 1.105 in |
| Ball Circle Dia. | 0.75 in |
| Thread Lead | 0.2 in |
| Type | Brush |
| Weight | 0.15 LB |