Skip to content Skip to navigation menu
Nook IndustriesWKF0456

WKF0456

PowerTrac™ Wiper Kit
Item #105556371
  • 2.25 Inch Ball Circle Diameter, 0.5 Inch Thread Lead, 0.625 Inch Wide, Felt Type Wiper Kit
Nook IndustriesWKF0456
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25 Inch Ball Circle Diameter, 0.5 Inch Thread Lead, 0.625 Inch Wide, Felt Type Wiper Kit
Type Felt
Thread Lead 1/2 in
Outside Dia. 2.802 in
Ball Circle Dia. 2.25 in
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison